Skip Content
LAMP LARGE 25482 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LARGE 25482

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ50MR16FL
  • Mfr. Model # Q50MR16FL
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Halogen Floodlight
  • ANSI Code EXN
  • Bulb Designation Q50MR16/FL
  • Voltage 12
  • Watts 50
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,000 hr.
  • Shatter-Resistant No
  • Bulb Beam Angle 36 Degrees
  • Bulb Color Temp. 2,900 K
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Shape MR16
  • Bulb Type Reflector
  • Lumens 890
  • Light Distribution Flood
  • Dimmable Yes
  • Light Technology Halogen
  • Bulb Primary Application Film
  • Light Bulb Dia. 2"
  • Bulb Base Type 2-Pin (GX5.3)
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list