LAMP LARGE                  15984 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LARGE 15984

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF25T8SP41ECOCVG
  • Mfr. Model # F25T8SP41ECOCVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.36 lbs

Product Details

Linear fluorescent lamp. Watts 25. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 36 inches. Cool white. Rated average life 20000 hours. Light output lumens initial 2020. Light output lumens mean 1920. Colour temperature (K) 4100. CRI 78. Case qua

Technical Specs

  • Item Cool White
  • Watts 25
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 24
  • Bulb Shape T8
  • Lumens 2020
  • Bulb Designation F25T8/SP41/WM/ECO/CVG
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant Yes
  • Average Bulb Life 36,000 hr.
  • Light Technology Fluorescent
  • Bulb Primary Application Specialty
  • Color Rendering Index 78
  • Bulb Min. Starting Temp. -22 Degrees F
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 36"
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list