Skip Content
LAMP LARGE                   15981 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LARGE 15981

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF25T8SP35ECOCVG
  • Mfr. Model # F25T8SP35ECOCVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 1.0 lbs

Product Details

Linear fluorescent lamp. Watts 25. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 36 inches. Neutral tone. Rated average life 20000 hours. Light output lumens initial 2020. Light output lumens mean 1920. Colour temperature (K) 4100. CRI 78. Case q

Technical Specs

  • Item Neutral Tone
  • Bulb Color Temp. 4,100 K
  • Watts 25
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 24
  • Bulb Shape T8
  • Bulb Designation F25T8/SP35/WM/ECO/CVG
  • ANSI Code 1002-1
  • Lumens 2020
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 36,000 hr.
  • Color Rendering Index 78
  • Bulb Technology Fluorescent
  • Bulb Min. Starting Temp. -22 Degrees F
  • Bulb Primary Application Specialty
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance 3,000 - 3,999K, Warm White
  • Max. Overall Bulb Length 36"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list