Skip Content
LAMP LARGE 00583 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP LARGE 00583

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL50PAR20HSP10
  • Mfr. Model # 50PAR20HSP10
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Incandescent/halogen lamp, 50 watts, PAR20 bulb, 2-1/2 inches diameter with medium base, halogen spot, 120 volts, rated average life 2500 hours, maximum overall length 3-1/8 inches, light output lumens 570, 6 per case.

Technical Specs

  • Voltage 120
  • Bulb Type Reflector

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list