LAMP L.E.D. 24VOLT RED 10 PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP L.E.D. 24VOLT RED 10 PIN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO52092
  • Mfr. Model # 52092
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3072
  • Shipping Weight 0.4 lbs

Product Details

Sealed 4 inch round, SuperNova(R) LED, S-T-T Lamp. Encapsulant potting. Male pin: 12 volt.

Technical Specs

  • Colour Red
  • Item Red, Grommet Mount, Male Pin
  • Depth 3/4"
  • Shape Round
  • Termination Type Pigtail
  • Diameter 4-5/16"
  • Mounting Type Grommet
  • Lamp Type LED
  • Volt Bulb 24
  • Type 10-Diode Pattern
  • Material Acrylic/ABS/Polycarbonate
  • Used For Tail Lamp
  • Number of Bulbs 10
  • Current Rating 0.03 - 0.24A
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list