LAMP KIT TORSION MOUNT III RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP KIT TORSION MOUNT III RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO52572
  • Mfr. Model # 52572
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3074
  • Shipping Weight 0.55 lbs

Product Details

Sealed oval, stop-tail-turn lamp, torsion mount III(R) gel mount bulb cradle design, female receptacle, kit with lamp/grommet/Female Pin, red.

Technical Specs

  • Colour Red
  • Depth 1-1/2"
  • Material Polycarbonate
  • Item Kit with Lamp/Grommet/Pigtail, Red
  • Length 6-1/4"
  • Type Torsion Mount(R) III
  • Fits Grommets and Brackets
  • Width 2-1/4"
  • Lamp Type Incandescent
  • Mounting Type Torsion Mount(R) III
  • Used For Replacement
  • Volt Bulb 12
  • Shape Oval
  • Current Rating 0.59 A-2.1 A
  • Termination Type Pigtail
  • Housing Material Polycarbonate
  • Lens Colour Red
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list