LAMP KIT SEALED OVAL AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP KIT SEALED OVAL AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO52543
  • Mfr. Model # 52543
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3074
  • Shipping Weight 0.5 lbs

Product Details

Sealed oval, side turn and marker lamp, torsion mount III(R) gel mount bulb cradle design, female receptacle: fits standard grommets and brackets, full kit, amber.

Technical Specs

  • Colour Yellow
  • Depth 3-1/16"
  • Item Full Kit, Amber
  • Width 2-1/4"
  • Length 6-1/2"
  • Shape Oval
  • Termination Type Pigtail
  • Includes Reflex Reflector
  • Fits Standard Oval Lamp Grommets and Brackets
  • Material Polycarbonate
  • Mounting Type Gel-Mount
  • Lamp Type Female Receptacle
  • Housing Material Polycarbonate
  • Lens Colour Yellow
  • Current Rating 0.59 A-2.1 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list