LAMP KIT RALLYE 550 DRIVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP KIT RALLYE 550 DRIVING

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA010953901
  • Mfr. Model # 010953901
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

Comprehensive, non-patterned brilliant clear glass-lens.Free-form reflectors with computer-calculated light distribution for powerful light performance. Sturdy plastic housing. Bonded glass lens. Shallow installation depth for problem-free fitting. ECE and SAE approved.

Technical Specs

  • Colour Black
  • Depth 3.4"
  • Includes (2) Lamps, (2) Stone Shields, (2) Bulbs, (1) Wiring Harness, (1) Relay, (1) Switch, Mounting Hardware, Mounting Instructions
  • Item Halogen Driving Lamp Kit
  • Length 7.6"
  • Material ABS
  • Type Auxiliary Light
  • Width 3.4"
  • Fits Cars and Trucks
  • Mounting Type Bolt
  • Lamp Type Halogen - H3
  • Shape Rectangle
  • Volt Bulb 12
  • Used For Automotive Lighting
  • Post Bolt
  • Termination Type Wire Harness
  • Diameter 7.6"
  • Number of Bulbs 1
  • Sub-Category Halogen
  • Base Mounting Centers Upright/Pendant
  • Lamp Life 2500 hr.
  • Current Rating 55 W
  • Housing Material ABS
  • Lens Material Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list