LAMP KIT 450 DRIVING H3 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP KIT 450 DRIVING H3 12V

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA005860891
  • Mfr. Model # 005860891
  • UNSPSC # 25172907
  • CATALOGUE PAGE # 3083
  • Shipping Weight 3.9 lbs

Product Details

Kit includes: (2) lamps, (2) H3 bulbs, colour coded wiring harness, relay, illuminated rocker switch, and (2) Hella stone guards. Precision optics/parabolic reflector. Durable and compact ABS plastic housing. Designed for upright or pendant style mounting. SAE and ECE approved.

Technical Specs

  • Includes (2) Lamps, (2) Stone Shields, (2) Bulbs, (1) Wiring Harness, (1) Relay, (1) Switch, Mounting Hardware, Mounting Instructions
  • Colour Black
  • Depth 2-5/16"
  • Item Halogen Fog Lamp Kit
  • Length 6-1/4"
  • Width 2-1/4"
  • Type Auxiliary Light
  • Material ABS
  • Mounting Type Bolt
  • Lamp Type Halogen
  • Fits Cars and Trucks
  • Shape Rectangle
  • Volt Bulb 12
  • Used For Automotive Lighting
  • Post Bolt
  • Termination Type Wire Harness
  • Diameter 6-5/16"
  • Number of Bulbs 1
  • Sub-Category Halogen
  • Lamp Life 2500 hr.
  • Base Mounting Centers Upright/Pendant
  • Current Rating 55 W
  • Housing Material ABS
  • Lens Material Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list