Skip Content
LAMP INTERIOR UTILITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INTERIOR UTILITY

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61501
  • Mfr. Model # 61501
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3078
  • Shipping Weight 0.07 lbs

Product Details

Chrome plated steel housing interior and utility lamp. Hooded guard stops glare. Separate ground wire.

Technical Specs

  • Depth 1"
  • Length 2-9/16"
  • Item Utility Lamp
  • Width 1-3/16"
  • Material Brass/Polycarbonate
  • Lamp Type Incandescent
  • Volt Bulb 12
  • Shape Rectangle
  • Base Mounting Centers 2"
  • Current Rating 0.27 A
  • Colour Clear
  • Housing Material Brass/Polycarbonate
  • Sub-Category Interior Lighting

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list