Skip Content
LAMP INCND 100A/90WM-130V 130 97851 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP INCND 100A/90WM-130V 130 97851

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL100A/90WM-V
  • Mfr. Model # 100A/90WM-V
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Incandescent/halogen lamp. Watts 90/80. Bulb A19. Medium base. Watt-Miser(R), diffuse coating. Volts 130/120. Rated average life 1000/2600 hours. Maximum overall length 4-7/16 inches. Light output lumens 1440/1095. Case quantity 24.

Technical Specs

  • Voltage 130/120
  • Bulb Type Linear/Circline/U-Bend
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List