Skip Content
LAMP,INCANDESCENT,25T6 1/2,25W,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP,INCANDESCENT,25T6 1/2,25W,120V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4RZV2
  • Mfr. Model # 4RZV2
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1148
  • Shipping Weight 0.05 lbs

Product Details

Lamp, Incandescent, Lamp Designation 25T6 1/2, T6 Lamp Shape, 25 Watts, 120 Voltage, Clear, Average Life 1000 hr., Intermediate Base, 244 Lumens, Max. Overall Length 5-1/2 In., Dia. 1/2 In., Glass Type Clear

Technical Specs

  • Bulb Shape T6
  • Lumens 244
  • Bulb Designation 25T6 1/2
  • Item Incandescent Lamp
  • Voltage 120
  • Watts 25
  • Standards Exempt from 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 5-1/2"
  • Bulb Base Type Intermediate Screw (E17)
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Clear
  • Dimmable Yes
  • Three-Way No
  • Bulb Technology Incandescent
  • High Output No
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 3/4"
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list