Skip Content
LAMP INCANDESCENT 25A 130V  97864 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCANDESCENT 25A 130V 97864

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL25A2PK130V
  • Mfr. Model # 25A2PK130V
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1150
  • Shipping Weight 0.2 lbs

Product Details

Incandescent/halogen lamp. Watts 25. Bulb A19. Diameter 2-3/8 inch with medium base. Inside frost. Volts 130. Rated average life 2500 hours. Maximum overall length 4-1/4 inches. Light output lumens 215. Case quantity 24.

Technical Specs

  • Item Inside Frost
  • Voltage 130
  • Watts 25.0
  • Average Bulb Life 2,500 hr.
  • Max. Overall Bulb Length 4-1/4"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape A19
  • Bulb Designation 25A/CL
  • Lumens 215
  • Bulb Finish Frosted
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Dimmable Yes
  • Light Technology Incandescent
  • Rough Service No
  • Light Bulb Dia. 2-3/8"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Primary Application General Purpose
  • Bulb Color Temp. 2,700 K
  • Light Appearance 2,700 - 2,999K, Soft White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list