LAMP INCAND GEL38A/IF/PRLNE  72015 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP INCAND GEL38A/IF/PRLNE 72015

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL38A/IF-PROLINE
  • Mfr. Model # 38A/IF-PROLINE
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Incandescent/halogen lamp. Watts 38. Bulb A19. Diameter 2-3/8 inch with medium base. Inside frost. Volts 130. Rated average life 6000 hours. Maximum overall length 4-7/16 inches. Light output lumens 448. Case quantity 24.

Technical Specs

  • Item Inside Frost
  • Voltage 130
  • Bulb Type Linear/Circline/U-Bend