Skip Content
Discontinued with Replacement
LAMP INCAND FL PAR 50W        90610 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP INCAND FL PAR 50W 90610

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL50PAR30FL25PRO
  • Mfr. Model # 50PAR30FL25PRO
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs
Suggested Replacement Product
LAMP HALOGEN 48W LLIFE FLOOD 76126

Price: NA

Product Details

Halogen spotlight, 130 V, PAR30, medium screw base.

Technical Specs

  • Voltage 130
  • Bulb Type Reflector

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list