Skip Content
LAMP INCAND F96T12/CW/WM/ECO 27186 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP INCAND F96T12/CW/WM/ECO 27186

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF96T12CWWMECO
  • Mfr. Model # F96T12CWWMECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Linear fluorescent lamp. Watts 60. Bulb T12. Instant start, single bi-pin (Fa8) base. Length 96 inches. Cool white, Watt-Miser(R), low mercury. Rated average life 12000 hours. Light output lumens mean 5060. Light output lumens initial 5500. Colour tempera

Technical Specs

  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T12
  • Item Linear Fluorescent Lamp
  • ANSI Code 3006-1
  • Bulb Designation F96T12/CW/WM/ECO
  • Case Quantity 15
  • Lumens 5500
  • Watts 60
  • Average Bulb Life 12,000 hr.
  • Shatter-Resistant No
  • Color Rendering Index 60
  • Bulb Primary Application General Purpose
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. 50 Degrees F
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Single Pin (Fa8)
  • Max. Overall Bulb Length 96"
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list