LAMP INCAND F54W/T5/865 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND F54W/T5/865

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF54T5865HOECOCV
  • Mfr. Model # F54T5865HOECOCV
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Bulb Shape T5
  • Case Quantity 40
  • Item Fluorescent Linear Lamp
  • Bulb Designation F54T5/865/HO/ECO/CVG
  • Watts 54
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 36,000 hr.
  • Bulb Color Temp. 6,500 K
  • Shatter-Resistant Yes
  • Light Appearance 5,000K and Above, Daylight
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 4650
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Primary Application Specialty
  • High Output Yes
  • Color Rendering Index 85
  • Light Bulb Dia. 5/8"
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Max. Overall Bulb Length 45-13/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list