LAMP INCAND F54W/T5/841 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND F54W/T5/841

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF54T5841HOECOCV
  • Mfr. Model # F54T5841HOECOCV
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Bulb Shape T5
  • Item Linear Fluorescent Lamp
  • Case Quantity 40
  • Bulb Designation F54T5/841/HO/ECO/CVG/HO
  • Watts 54 W
  • Shatter-Resistant Yes
  • Average Bulb Life 30,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 4,100 K
  • Light Appearance 4,000 - 4,999K, Cool White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 4850 lm
  • Light Technology Fluorescent
  • Bulb Min. Starting Temp. -20 Degrees C
  • Color Rendering Index 85
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Light Bulb Dia. 5/8"
  • Bulb Primary Application Specialty
  • High Output Yes
  • Max. Overall Bulb Length 45-13/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list