!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP INCAND F48T12/CW/CVG 40127

LAMP INCAND F48T12/CW/CVG 40127

GE LIGHTING

LAMP INCAND F48T12/CW/CVG 40127 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP INCAND F48T12/CW/CVG 40127

LAMP INCAND F48T12/CW/CVG 40127

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELF48T12CWCVG
  • Mfr. Model # F48T12CWCVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Fluorescent Linear Lamp
  • Bulb Shape T12
  • Light Appearance 4,000 - 4,999K, Cool White
  • Colour Temperature 4,100 K
  • Light Technology Fluorescent
  • Watts 40.0
  • Bulb Minimum Starting Temperature 50 Degrees F
  • Overall Length 48"
  • Bulb Dia. 1 1/2 in
  • Case Quantity 24
  • Bulb Base Type Single Pin (FA8)
  • Bulb Designation F48T12/CW/CVG
  • Colour Rendering Index 60.0
  • Lumens 2780
  • Shatter-Resistant Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application Specialty
  • Rated Life 9,000 hr.
  • Bulb Type Linear/Circline/U-Bend

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list