Skip Content
LAMP INCAND F32T8/SP35/ECO 26667 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP INCAND F32T8/SP35/ECO 26667

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8SP35ECO
  • Mfr. Model # F32T8SP35ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

Linear fluorescent lamp, 48 inches nominal length, rapid start, 32 watt, T8 diameter 1 inch (26 mm), medium bipin (G13) base, neutral tone, low mercury, light output lumens initial 2850, light output lumens mean 2710, 36 per case.

Technical Specs

  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T8
  • Item Linear Fluorescent Lamp
  • Case Quantity 36
  • ANSI Code 1005-2
  • Lumens 2900
  • Watts 32
  • Bulb Designation F32T8/SPP35/ECO
  • Standards TCLP Compliant, Meets 2012 Lighting Legislation
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Average Bulb Life 36,000 hr.
  • Bulb Technology Fluorescent
  • Bulb Min. Starting Temp. 50 Degrees F
  • Light Bulb Dia. 1"
  • Color Rendering Index 80
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Primary Application General Purpose
  • Max. Overall Bulb Length 48"
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list