Skip Content
LAMP INCAND A19/RS 75V 16201 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND A19/RS 75V 16201

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL50A19RSSH
  • Mfr. Model # 50A19RSSH
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1150
  • Shipping Weight 0.08 lbs

Product Details

Incandescent/halogen lamp. Watts 50. Bulb A19. Diameter 2-3/8 inch with medium base. Train, rough service, inside frost. Volts 75. Rated average life 1000 hours. Maximum overall length 3-7/8 inches. Light output lumens 545. Case quantity 120.

Technical Specs

  • Item GE A19 - Train-Rough Service
  • Voltage 75 V
  • Watts 50 W
  • Max. Overall Bulb Length 3-7/8"
  • Average Bulb Life 1,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape A19
  • Bulb Designation 50A19/RS
  • Lumens 545 lm
  • Bulb Color Temp. 2,700 K
  • Bulb Technology Incandescent
  • Light Bulb Dia. 2-3/8"
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type Screw Terminals
  • Bulb Finish Frosted
  • Shatter-Resistant No
  • Dimmable Yes
  • Rough Service Yes
  • Bulb Primary Application Railroad
  • Light Appearance 2,700 - 2,999K, Soft White
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List