Skip Content
LAMP INCAND 97494 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 97494

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL50150-1PK
  • Mfr. Model # 50150-1PK
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape A21
  • Bulb Designation 50/150-1PK
  • Lumens 615/1540/2155
  • Standards Meets 2012 Lighting Legislation Energy
  • Watts 50/100/150
  • Bulb Finish Frosted
  • Voltage 120
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Type Standard
  • Three-Way Yes
  • Average Bulb Life 1,200 hr.
  • Rough Service No
  • Bulb Technology Incandescent
  • Bulb Primary Application General Purpose
  • Max. Overall Bulb Length 5-1/4"
  • Light Appearance 2,700 - 2,999K, Soft White
  • Bulb Color Temp. 2,800 K
  • Bulb Base Type Medium Screw (E26)
  • Light Bulb Dia. 2-5/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list