Skip Content
LAMP INCAND 90PAR/H/FL25 130  13308 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP INCAND 90PAR/H/FL25 130 13308

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL90PARHFL25-130
  • Mfr. Model # 90PARHFL25-130
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Product Details

Incandescent/halogen lamp, 90W, PAR38 bulb, 4-3/4 in. diameter with medium skirt base, flood, halogen, 120V, rated average life 2500 hours, maximum overall length 5-5/16 in., light output lumens 1310, 6 per case.

Technical Specs

  • Item Flood, Halogen
  • Voltage 120/130
  • Watts 90
  • Standards CSA Certified
  • Average Bulb Life 2,500/5,000 hr.
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list