LAMP INCAND 75PAR30/H/FL35 13 18060 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAMP INCAND 75PAR30/H/FL35 13 18060

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL75PAR30HFL35130
  • Mfr. Model # 75PAR30HFL35130
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Incandescent/halogen lamp, 75W, PAR30 (short neck) bulb, 3-3/4 in. diameter with medium NP base, flood, halogen, 130V, rated average life 3000 hours, maximum overall length 3-5/8 in., light output lumens 1030, 15 per case.

Technical Specs

  • Voltage 130
  • Bulb Type Reflector

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list