Skip Content
LAMP INCAND 72548 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 72548

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL200PS30RS23STG
  • Mfr. Model # 200PS30RS23STG
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item GE SAF-T-GARD 200/177 W
  • Bulb Designation 200PS30RS/23/STG
  • Bulb Shape PS30
  • Voltage 130 V
  • Lumens 3100 lm
  • Watts 200 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant Yes
  • Rough Service Yes
  • Bulb Technology Incandescent
  • Light Bulb Dia. 2-3/8"
  • Bulb Color Temp. 2,800 K
  • Bulb Base Type Screw Terminals
  • Bulb Finish Frosted
  • Bulb Type Standard
  • Dimmable Yes
  • Bulb Primary Application General Purpose
  • Max. Overall Bulb Length 8-1/16"
  • Average Bulb Life 1,000/2,600 hr.
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list