Skip Content
LAMP INCAND 7 1/2S TRAY 130 11848 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 7 1/2S TRAY 130 11848

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL7-12STRAY
  • Mfr. Model # 7-12STRAY
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape S11
  • Lumens 53
  • Bulb Designation 7-1/2 S
  • Watts 7.5
  • Voltage 130
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Average Bulb Life 1,400 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 2-1/4"
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Primary Application Appliances
  • Light Bulb Dia. 1-3/8"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Color Temp. 2,700 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list