Skip Content
LAMP INCAND 7 1/2S TRAY 120   11847 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 7 1/2S TRAY 120 11847

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL7-12S
  • Mfr. Model # 7-12S
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape S11
  • Item Incandescent Lamp
  • Lumens 53
  • Voltage 120
  • Bulb Designation 7-1/2 S
  • Watts 8
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Max. Overall Bulb Length 2-1/4"
  • Average Bulb Life 1,400 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Primary Application Appliances
  • Light Bulb Dia. 1-3/8"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Color Temp. 2,700 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list