Skip Content
LAMP INCAND 6S6DC 24PK 75     11357 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 6S6DC 24PK 75 11357

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL6S6DC75
  • Mfr. Model # 6S6DC75
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1150
  • Shipping Weight 0.1 lbs

Product Details

Incandescent/halogen lamp. Watts 6. Bulb S6. Diameter 3/4 inch with DC Bayonet base. Indicator, clear. Volts 75. Rated average life 1500 hours. Maximum overall length 1-13/16 inches. Light output lumens 45. Case quantity 24.

Technical Specs

  • Item GE S6 - Appliance
  • Voltage 75 V
  • Watts 6 W
  • Average Bulb Life 1,500 hr.
  • Max. Overall Bulb Length 1-13/16"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape S6
  • Lumens 45 Lm
  • Bulb Finish Clear
  • Bulb Housing Glass
  • Bulb Technology Incandescent
  • Light Bulb Dia. 3/4"
  • Bulb Designation 6S6DC
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application Appliances
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list