Skip Content
LAMP INCAND 6S6DC 24PK 145    11609 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 6S6DC 24PK 145 11609

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL6S6DC145
  • Mfr. Model # 6S6DC145
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Designation 6S6/DC
  • Lumens 41 lm
  • Item GE S6 - Appliance
  • Bulb Shape S6
  • Voltage 145 V
  • Watts 6 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Max. Overall Bulb Length 1-13/16"
  • Average Bulb Life 1,500 hr.
  • Bulb Type Miniature
  • Bulb Housing Glass
  • Light Technology Incandescent
  • Bulb Color Temp. 2,700 K
  • Light Bulb Dia. 3/4"
  • Dimmable Yes
  • Bulb Primary Application Appliances
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list