LAMP INCAND 6S6 TRAY 130      11369 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 6S6 TRAY 130 11369

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL6S6-130
  • Mfr. Model # 6S6-130
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1150
  • Shipping Weight 0.1 lbs

Product Details

Incandescent/halogen lamp. Watts 6. Bulb S6. Diameter 3/4 inch with candelabra base. Indicator, clear. Volts 130. Rated average life 1500 hours. Maximum overall length 1-7/8 inches. Light output lumens 41. Case quantity 240.

Technical Specs

  • Voltage 130 V
  • Item GE S6 - Appliance
  • Watts 6 W
  • Max. Overall Bulb Length 9-1/2"
  • Average Bulb Life 1,500 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape S6
  • Lumens 41 lm
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Bulb Dia. 3/4"
  • Light Technology Incandescent
  • Bulb Color Temp. 2,800 K
  • Bulb Housing Glass
  • Bulb Base Type Screw Terminals
  • Bulb Designation 6S6
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application Appliances
  • Light Appearance 2,700 - 2,999K, Soft White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list