LAMP INCAND 6S6/3 120         11577 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 6S6/3 120 11577

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL6S63
  • Mfr. Model # 6S63
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Bulb Shape S6
  • Item Incandescent Lamp
  • Bulb Designation Q235T4/3
  • Lumens 23
  • Watts 6
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Average Bulb Life 5,000 hr.
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Type Miniature
  • Dimmable Yes
  • Bulb Primary Application Appliances
  • Light Bulb Dia. 3/4"
  • Bulb Base Type Candelabra Screw (E12)
  • Light Technology Incandescent
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list