Skip Content
LAMP INCAND 6S6 24PK 12       11316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 6S6 24PK 12 11316

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL6S6-12
  • Mfr. Model # 6S6-12
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape S6
  • Bulb Designation 6S6
  • Item Incandescent Lamp
  • Voltage 12
  • Lumens 50
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 6
  • Bulb Finish Clear
  • Average Bulb Life 1,500 hr.
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Type Miniature
  • Dimmable Yes
  • Light Bulb Dia. 3/4"
  • Light Technology Incandescent
  • Bulb Primary Application Appliances
  • Bulb Base Type Candelabra Screw (E12)
  • Bulb Color Temp. 2,700 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list