Skip Content
LAMP INCAND 6S6 145           11372 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 6S6 145 11372

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL6S6-145
  • Mfr. Model # 6S6-145
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1150
  • Shipping Weight 0.16 lbs

Product Details

Incandescent/halogen lamp. Watts 6. Bulb S6. Diameter 3/4 inch with candelabra base. Indicator, clear. Volts 145. Rated average life 1500 hours. Maximum overall length 1-7/8 inches. Light output lumens 41. Case quantity 240.

Technical Specs

  • Voltage 145 V
  • Item GE S6 - Appliance
  • Average Bulb Life 1,500 hr.
  • Max. Overall Bulb Length 1-7/8"
  • Watts 6 W
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape S6
  • Bulb Designation 6S6/IF
  • Lumens 38 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Bulb Technology Incandescent
  • Light Bulb Dia. 3/4"
  • Bulb Housing Glass
  • Bulb Color Temp. 2,700 K
  • Bulb Base Type Screw Terminals
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application Railroad
  • Light Appearance 2,700 - 2,999K, Soft White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list