LAMP INCAND 620PS40P 120      21950 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 620PS40P 120 21950

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL620PS40P
  • Mfr. Model # 620PS40P
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Designation 620PS40P
  • Item Incandescent Lamp
  • Bulb Shape PS40
  • Lumens 11,200
  • Voltage 120
  • Watts 620
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Average Bulb Life 3,000 hr.
  • Max. Overall Bulb Length 10-1/16"
  • Bulb Type Reflector
  • Light Technology Incandescent
  • Dimmable Yes
  • Bulb Primary Application Airport
  • Light Bulb Dia. 5"
  • Bulb Base Type Mogul Prefocus (P40s)
  • Bulb Color Temp. 2,700 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list