Skip Content
LAMP INCAND 60W 97849 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP INCAND 60W 97849

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL60A/52WM130V
  • Mfr. Model # 60A/52WM130V
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Incandescent/halogen lamp. Watts 52/46. Bulb a19. medium base. Watt-Miser(R), diffuse coating. Volts 130/120. Rated average life 1000/2300 hours. Maximum overall length 4-7/16 inches. Light output lumens 710/530. Case quantity 24.

Technical Specs

  • Voltage 130/120
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape A19
  • Item Incandescent Lamp
  • Lumens 530/710
  • Bulb Designation 60A/52WM-130V
  • Watts 46/52
  • Bulb Finish Frosted
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Base Type Medium Screw (E26)
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 2-3/8"
  • Max. Overall Bulb Length 4-7/16"
  • Average Bulb Life 1,000/2,600 hr.
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list