Skip Content
LAMP INCAND 60W 97495 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 60W 97495

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL60A/Y2PK
  • Mfr. Model # 60A/Y2PK
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Incandescent Lamp
  • Voltage 120
  • Bulb Shape A19
  • Lumens 550
  • Watts 60
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Designation 60A/Y-2PK
  • Average Bulb Life 1,000 hr.
  • Bulb Finish Yellow
  • Shatter-Resistant No
  • Max. Overall Bulb Length 4-7/16"
  • Bulb Type Linear/Circline/U-Bend
  • Rough Service No
  • Light Technology Incandescent
  • Bulb Primary Application Bug
  • Dimmable Yes
  • Light Bulb Dia. 2-3/8"
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance No Rated Color Temp, Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list