Skip Content
Discontinued with Replacement
LAMP INCAND 60PAR/HIR/FL30 13 18628 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP INCAND 60PAR/HIR/FL30 13 18628

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL60PARHIRFL30130
  • Mfr. Model # 60PARHIRFL30130
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs
Suggested Replacement Product
LAMP HALOGEN 55W 71598

Price: NA

Product Details

Incandescent/halogen lamp, 60 watt, PAR38 bulb, 4-3/4 inches diameter with medium skirt base, flood, highest light output: halogen IR reflective coating, maximum overall length 5-5/16 inches, light output lumens 1050, 12 per case.

Technical Specs

  • Watts 60
  • Voltage 130
  • Average Bulb Life 3,000/6,000 hr.
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Bulb Shape PAR38
  • Item Halogen Sealed Beam Light Bulb
  • Bulb Designation 60PAR/HIR/FL30
  • Lumens 1050/800
  • Shatter-Resistant No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list