!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP INCAND 60G25-6PK 00565

LAMP INCAND 60G25-6PK 00565

GE LIGHTING

LAMP INCAND 60G25-6PK 00565 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP INCAND 60G25-6PK 00565

LAMP INCAND 60G25-6PK 00565

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GEL60G25-6PK
  • Mfr. Model # 60G25-6PK
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Product Details

Incandescent/halogen lamp. Watts 60. Bulb G25. Diameter 3-1/8 inch with medium base. Globe, crystal clear, decorative lamp. Volts 120. Rated average life 1500 hours. Maximum overall length 4-1/2 inches. Light output lumens 710. Case quantity 6.

Technical Specs

  • Item Globe, Crystal (Clear), Decorative Lamp
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Voltage 120
  • Bulb Type Decorative
  • Overall Length 4-1/2"
  • Bulb Shape G25
  • Colour Temperature 2,800 K
  • Trade Number 60G25
  • Watts 60.0
  • Rated Life 1,500 hr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list