LAMP INCAND 60BC-CD4         00526 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP INCAND 60BC-CD4 00526

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL60BC-CD4
  • Mfr. Model # 60BC-CD4
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

Incandescent/halogen lamp. Watts 60. Bulb B10. Diameter 1-1/4 inch with candelabra base. Blunt tip, crystal clear, decorative lamp. Volts 120. Rated average life 1500 hours. Maximum overall length 3-3/4 inches. Light output lumens 650. Case quantity 6.

Technical Specs

  • Item Blunt Tip, Crystal Clear, Decorative Lamp
  • Voltage 120
  • Bulb Type Reflector

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list