Skip Content
LAMP INCAND 60A/RVL   48688 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 60A/RVL 48688

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL60ARVL
  • Mfr. Model # 60ARVL
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Designation 60A/RVL 48PK
  • Bulb Shape A19
  • Voltage 120
  • Lumens 630
  • Bulb Finish Reveal(R) Soft White
  • Watts 60
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 4-7/16"
  • Shatter-Resistant No
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Technology Incandescent
  • Dimmable Yes
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 2-3/8"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Color Temp. 2,800 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List