Skip Content
Discontinued with Replacement
LAMP INCAND 55PAR/HIR/FL40XL 40792 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP INCAND 55PAR/HIR/FL40XL 40792

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL55PARHIRFL40XL
  • Mfr. Model # 55PARHIRFL40XL
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs
Suggested Replacement Product
LAMP HALOGEN 45W 90513

Price: NA

Technical Specs

  • Bulb Shape PAR38
  • Item Halogen Floodlight
  • Bulb Designation 55PAR/HIR/FL40/XL
  • Lumens 800
  • Voltage 120
  • Bulb Finish Clear
  • Watts 55
  • Average Bulb Life 6,000 hr.
  • Shatter-Resistant No
  • Bulb Beam Angle 40 Degrees
  • Bulb Color Temp. 2,680 K
  • Max. Overall Bulb Length 5-5/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list