Skip Content
LAMP INCAND 50PAR36/H/NSP8 12 19879 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 50PAR36/H/NSP8 12 19879

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL50PAR36HNSP8-12
  • Mfr. Model # 50PAR36HNSP8-12
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Halogen Spotlight
  • Bulb Designation 50PAR36/H/NSP8
  • Bulb Shape PAR36
  • Lumens 400
  • Watts 50
  • Voltage 12
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 4,000 hr.
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • Light Distribution Narrow Spot
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Technology Halogen
  • Bulb Primary Application Narrow Spot
  • Bulb Base Type Screw Terminals
  • Light Bulb Dia. 4-1/2"
  • Bulb Color Temp. 3,050 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list