Discontinued with Replacement
LAMP INCAND 50PAR30/H/SP10 14023 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP INCAND 50PAR30/H/SP10 14023

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL50PAR30HSP10
  • Mfr. Model # 50PAR30HSP10
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs
Suggested Replacement Product
LAMP HALOGEN 48W LLIFE SPOT 76127

Your Price: NA

Product Details

Incandescent/halogen lamp, 50 watt, PAR30 bulb, 3-3/4 inches diameter with medium NP base, halogen spot, 120 volts, rated average life 3000 hours, maximum overall length 3-5/8 inches, light output lumens 630, 6 per case.

Technical Specs

  • Watts 50
  • Voltage 120
  • Max. Overall Bulb Length 3-5/8"
  • Average Bulb Life 3,000 hr.
  • Bulb Type Reflector
  • Bulb Shape PAR30
  • Item Halogen Spotlight
  • Lumens 630
  • Bulb Designation 50PAR30/H/SP10
  • Bulb Finish Clear
  • Light Distribution Spot
  • Shatter-Resistant No
  • Bulb Beam Angle 10 Degrees
  • Bulb Color Temp. 2,800 K

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list