Skip Content
LAMP INCAND 50PAR/H/FL 130    17926 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP INCAND 50PAR/H/FL 130 17926

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL50PARHFL130
  • Mfr. Model # 50PARHFL130
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Product Details

Incandescent/halogen lamp, 50 watt, PAR38 bulb, 3-3/4 inches diameter with medium NP base, halogen flood, rated average life 2000 hours, maximum overall length 5-5/16 inches, light output lumens 600, 12 per case.

Technical Specs

  • Voltage 130
  • Max. Overall Bulb Length 5-5/16"
  • Average Bulb Life 2,000/4,000 hr.
  • Watts 50
  • Bulb Type Reflector
  • Bulb Designation 50PAR/H/FL
  • Item Halogen Sealed Beam Floodlight
  • Bulb Shape PAR38
  • Lumens 600/450
  • Light Distribution Flood
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Bulb Beam Angle 25 Degrees
  • Bulb Color Temp. 2,750 K

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list