Skip Content
LAMP INCAND 50PAR/36/WFL 16541 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 50PAR/36/WFL 16541

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL50PAR36WFL
  • Mfr. Model # 50PAR36WFL
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Designation 50PAR36/WFL
  • Bulb Shape PAR36
  • Watts 50
  • Item Incandescent Lamp
  • Lumens 330
  • Voltage 12
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,000 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • Light Distribution Wide Flood
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Light Bulb Dia. 4-1/2"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list