LAMP INCAND 4C7 CARD 2 120 43050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 4C7 CARD 2 120 43050

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4C7CARD2-120
  • Mfr. Model # 4C7CARD2-120
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape C7
  • Lumens 16
  • Item Incandescent Lamp
  • Bulb Designation 4C7
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 4
  • Voltage 120
  • Bulb Finish Soft White
  • Shatter-Resistant No
  • Average Bulb Life 3,000 hr.
  • Max. Overall Bulb Length 2-1/8"
  • Bulb Type Decorative
  • Dimmable Yes
  • Light Bulb Dia. 7/8"
  • Bulb Primary Application Nightlights
  • Light Technology Incandescent
  • Bulb Base Type Candelabra Screw (E12)
  • Light Appearance 1,000 - 2,699K, Very Warm White
  • Bulb Color Temp. 2,500 K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list