Skip Content
LAMP INCAND        46849 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 46849

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL30R206
  • Mfr. Model # 30R206
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Lumens 145
  • Bulb Designation 30R20/6
  • Voltage 130
  • Item Incandescent Lamp
  • Watts 30
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 6,000 hr.
  • Bulb Finish Inside Frost
  • Max. Overall Bulb Length 4"
  • Bulb Shape R20
  • Bulb Type Reflector
  • Light Distribution Spot
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Primary Application Sign
  • Bulb Base Type Medium Screw (E26)
  • Light Bulb Dia. 2-1/2"
  • Bulb Color Temp. 2,700 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list