LAMP INCAND 40S11N/1/F 120    15734 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP INCAND 40S11N/1/F 120 15734

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL40S11N1F
  • Mfr. Model # 40S11N1F
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Bulb Shape S11
  • Voltage 120
  • Item Incandescent Lamp
  • Bulb Designation 40S11N/1/F
  • Lumens 440
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 40
  • Shatter-Resistant No
  • Bulb Finish Frosted
  • Average Bulb Life 500 hr.
  • Max. Overall Bulb Length 2-5/16"
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application Appliances
  • Bulb Base Type Intermediate Screw (E17)
  • Light Bulb Dia. 1-3/8"
  • Light Appearance 2,700 - 2,999K, Soft White
  • Bulb Color Temp. 2,700 K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list