Skip Content
LAMP INCAND 40S11N/1 00555 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 40S11N/1 00555

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL40S11N1
  • Mfr. Model # 40S11N1
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape S11
  • Item Incandescent Lamp
  • Bulb Designation 40S11N/1
  • Lumens 440
  • Watts 40
  • Voltage 120
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Average Bulb Life 500 hr.
  • Max. Overall Bulb Length 2-5/16"
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application Appliances
  • Light Bulb Dia. 1-3/8"
  • Bulb Base Type Intermediate Screw (E17)
  • Light Appearance 2,700 - 2,999K, Soft White
  • Bulb Color Temp. 2,700 K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list