Skip Content
LAMP INCAND 40A/CL/PM -24PK 1 77518 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP INCAND 40A/CL/PM -24PK 1 77518

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL40ACLPM
  • Mfr. Model # 40ACLPM
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Incandescent/halogen lamp. Watts 40. Bulb A19. Diameter 2-3/8 inch with medium base. Crystal clear. Volts 120. Rated average life 1500 hours. Maximum overall length 3-1/2 inches. Light output lumens 480. Case quantity 24.

Technical Specs

  • Item Crystal Clear
  • Voltage 120
  • Bulb Type Linear/Circline/U-Bend

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list